Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
30A Phase 250V L1530P IP67 Turnlok Plug
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$51.83
Each
Modular Plug Hand Tool, Steel, Blue (Handle), Steel Handle Material, 8 In Overall Length, 1.59 In Overall Width, 1.59 In Overall Depth, 0.87 LB
Nacogdoches Availability: In Stock
$116.86
Pedestal Type, Recessed, Plunger, Quick Wire Terminals (For All Sizes Of Lamps T-12, T-8 and T-6). White.
$13.97
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For All Size Lamps T-12. T-8, T-6). White.
$3.81
Heavy-Duty Spec Grade Single Receptacle Side Wire 15AMP 250VOLT Ivory
$11.75
Duplex Receptacle, 15 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Nylon Material, Brown, 0.2100 LB
$34.67
Power Outlet Angle Plug, 50 A, 250 V Ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 In Diameter, 2.12 In Length, 0.71 LB
$10,488.48
Per 100
Single Receptacle 3POLE 3WIRE 20AMP 125/250VOLT Black Non Grouding
$44.02
Single Pole Switch, Tamper-Resistant Receptacle. 15 Amps, 120 Volts, White.
$22.14
15 Amps 120/277 Volts, Double Three-Way Combination Switch, Grounding, Brown.
$3,331.33
Locking Device Turnlock Plug, 15 A, 250 V Ac, 3 Poles, 3 Wires, Black/White, Thermoplastic, 1.531 In Diameter, 1.105 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.15 LB
$2,279.97
Designed For Use With Double Gang Openings In Existing Applications. Use With Products Such As Keystone Wall Plate Outlets and Volume Controls. Features An Open Back and An Integrated Cable Management System For Easy Cable Connections.
$2.30
Occupancy Sensor, 11 Ma, 24 V DC, 1200 SQ.FT A;111.5 M^2 Coverage, 15 Sec to 30 Min Time Delay, 3.3 In (Dia.) Width, 2.2 In Height, White, 5 Yr Warranty, 0.1 LB/Ea
$107.61
Inlet California Standard 125/250V 3POLE 4WIRE 125/250volt
$134.88
Gator Grip Plug, 2POLE 3WIRE 50AMP 250VOLT Grounding, Yellow
$105.20
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 20.1 In Height, Flush Mount, Glossy White, Powder Coated, Screw On, 12.6 LB/Ea
$105.44
This 28" Enclosure Is The Perfect Solution For A Basic Structured Wiring System. It Features Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Screw
$145.98
Extra-Hard Use (Ehu) Strain Relief 0.52 - 0.73
$42.70
Turnlok Receptacle 3WIRE 20AMP 125/250V
$44.48
Receptacle Single 4WIRE 30AMP 120/280VOLT Turnlok
$107.34
20
Popularity
Default